Table Linens, Polyester, 42" L, PK6
Mfr # P-TL-42X42-WHT-6PK
Zoro # G911935115
product price: $29.45
/pk 6, $4.91/eaKey Features
Width
42 in
Product Type
Tablecloth
Overall Length
42 in
Overall Width
42 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-TL-42X42-WHT-6PK
Zoro #
G911935115
UPC #
-
Country of Origin
China
Dimensions
Width
42 in
Overall Length
42 in
Overall Width
42 in
Length
42 in
Details
Color
White
Product Type
Tablecloth
Shape
Square
Material
Polyester
Item
Table Linens
Description
Table Linens, Shape Square, Product Type Tablecloth, Color White, Diameter Not Applicable, Material Polyester, Overall Length 42 in, Overall Width 42 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.