Table Linens, Polyester, 52" L, PK6
Mfr # P-TL-52X114-BLK-6PK
Zoro # G611935170
product price: $87.25
/pk 6, $14.54/ea
Free Shipping & Returns
Key Features
Material
Polyester
Overall Width
114 in
Length
52 in
Shape
Rectangle
Product Type
Tablecloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-TL-52X114-BLK-6PK
Zoro #
G611935170
UPC #
-
Country of Origin
China
Dimensions
Overall Width
114 in
Length
52 in
Width
114 in
Overall Length
52 in
Details
Color
Black
Material
Polyester
Item
Table Linens
Shape
Rectangle
Product Type
Tablecloth
Description
Table Linens, Shape Rectangle, Product Type Tablecloth, Color Black, Diameter Not Applicable, Material Polyester, Overall Length 52 in, Overall Width 114 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.