Zoro Homepage

Table Linens, Polyester, 52" L, PK6

  • Mfr # P-TL-52X114-WHT-6PK

  • Zoro # G611935163


product price: $87.25
/pk 6, $14.54/ea
Free Shipping & Returns

Key Features

Product Type
Tablecloth
Overall Length
52 in
Shape
Rectangle
Width
114 in
Overall Width
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-TL-52X114-WHT-6PK
Zoro #
G611935163
UPC #
-
Country of Origin
China

Dimensions

Overall Length
52 in
Width
114 in
Overall Width
114 in
Length
52 in

Details

Color
White
Product Type
Tablecloth
Item
Table Linens
Shape
Rectangle
Material
Polyester

Description

Table Linens, Shape Rectangle, Product Type Tablecloth, Color White, Diameter Not Applicable, Material Polyester, Overall Length 52 in, Overall Width 114 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.