Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Linens, Polyester, 52" L, PK6

  • Mfr # P-TL-52X52-BLK-6PK

  • Zoro # G211935167


product price: $48.69
/pk 6, $8.12/ea

Key Features

Shape
Square
Length
52 in
Overall Width
52 in
Overall Length
52 in
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-TL-52X52-BLK-6PK
Zoro #
G211935167
UPC #
-
Country of Origin
China

Dimensions

Length
52 in
Overall Width
52 in
Overall Length
52 in
Width
52 in

Details

Color
Black
Shape
Square
Item
Table Linens
Product Type
Tablecloth
Material
Polyester

Description

Table Linens, Shape Square, Product Type Tablecloth, Color Black, Diameter Not Applicable, Material Polyester, Overall Length 52 in, Overall Width 52 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.