Zoro Homepage

Table Linens, Polyester, 62" L, PK6

  • Mfr # P-TL-62X62-WHT-6PK

  • Zoro # G411934984


product price: $50.89
/pk 6, $8.48/ea

Key Features

Width
62 in
Product Type
Tablecloth
Overall Width
62 in
Overall Length
62 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-TL-62X62-WHT-6PK
Zoro #
G411934984
UPC #
-
Country of Origin
China

Dimensions

Width
62 in
Overall Width
62 in
Overall Length
62 in
Length
62 in

Details

Color
White
Product Type
Tablecloth
Item
Table Linens
Material
Polyester
Shape
Square

Description

Table Linens, Shape Square, Product Type Tablecloth, Color White, Diameter Not Applicable, Material Polyester, Overall Length 62 in, Overall Width 62 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.