Zoro Homepage

Table Linens, Polyester, 72" L, PK6

  • Mfr # P-TL-72X72-WHT-6PK

  • Zoro # G411934946


product price: $88.45
/pk 6, $14.74/ea
Free Shipping & Returns

Key Features

Material
Polyester
Product Type
Tablecloth
Length
72 in
Overall Length
72 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-TL-72X72-WHT-6PK
Zoro #
G411934946
UPC #
-
Country of Origin
China

Dimensions

Length
72 in
Overall Length
72 in
Width
72 in
Overall Width
72 in

Details

Color
White
Material
Polyester
Item
Table Linens
Product Type
Tablecloth
Shape
Square

Description

Table Linens, Shape Square, Product Type Tablecloth, Color White, Diameter Not Applicable, Material Polyester, Overall Length 72 in, Overall Width 72 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.