Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Linens, Polyester, 85" L, PK6

  • Mfr # P-TL-85X85-WHT-6PK

  • Zoro # G411935073


product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Length
85 in
Overall Width
85 in
Material
Polyester
Shape
Square
Overall Length
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-TL-85X85-WHT-6PK
Zoro #
G411935073
UPC #
-
Country of Origin
China

Dimensions

Length
85 in
Overall Width
85 in
Overall Length
85 in
Width
85 in

Details

Color
White
Material
Polyester
Item
Table Linens
Shape
Square
Product Type
Tablecloth

Description

Table Linens, Shape Square, Product Type Tablecloth, Color White, Diameter Not Applicable, Material Polyester, Overall Length 85 in, Overall Width 85 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.