Shop MONARCH
See all product information
Create Account
Terry Bar Towel, PK 12
- Mfr # N030-GR-5DZ
- Zoro # G011944086
product price:Â
$
14.55
/pk of 12, $1.21/ea
Key Features
Overall Length
19 in
Pattern
Striped
Color
Green
Overall Width
16 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N030-GR-5DZ
- Zoro #
- G011944086
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Overall Length
- 19 in
- Overall Width
- 16 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Details
- Pattern
- Striped
- Color
- Green
- Material
- Cotton
- Item
- Bar Towel
- Product Type
- Bar Towel
- Shell Material
- Cotton
- Wire Color
- Green
Description
Bar Towel, Overall Width 16 in, Product Type Bar Towel, Color Green, Material Cotton, Overall Length 19 in, Pattern Striped, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.