Terry Bar Towel, PK 12
Mfr # P-N030-W65BLK-5DZ
Zoro # G611944073
product price: $14.55
/pk 12, $1.21/eaKey Features
Color
Black
Product Type
Bar Towel
Overall Width
16 in
Pattern
Striped
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-N030-W65BLK-5DZ
Zoro #
G611944073
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
16 in
Overall Length
19 in
Details
Color
Black
Product Type
Bar Towel
Item
Bar Towel
Pattern
Striped
Material
Cotton
Description
Bar Towel, Overall Width 16 in, Product Type Bar Towel, Color Black, Material Cotton, Overall Length 19 in, Pattern Striped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.