Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terry Bar Towel, PK 12

  • Mfr # P-N030-W65RD-5DZ

  • Zoro # G711944027


product price: $14.55
/pk 12, $1.21/ea

Key Features

Overall Width
16 in
Color
Red
Material
Cotton
Product Type
Bar Towel
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-N030-W65RD-5DZ
Zoro #
G711944027
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Width
16 in
Overall Length
19 in

Details

Color
Red
Item
Bar Towel
Material
Cotton
Product Type
Bar Towel
Pattern
Striped

Description

Bar Towel, Overall Width 16 in, Product Type Bar Towel, Color Red, Material Cotton, Overall Length 19 in, Pattern Striped, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.