Universal Adapter, Interchangeable Plugs
Mfr # 5380-331
Zoro # G2703662
product price: $65.69
/eaKey Features
Function
Allows Recorder To Be Used Anywhere In The World With Varying Input Power Systems, 100 To 240 V AC Input
Manufacturers Warranty Length
1 yr
Includes
Interchangeable Plug Set
For Use With
1VZY7, 1VZZ3, 1VZZ7, 1WAA4, 1WAA9, 1WAB4
Product Type
AC Wall Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5380-331
Zoro #
G2703662
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
AC Adapter
Function
Allows Recorder To Be Used Anywhere In The World With Varying Input Power Systems, 100 To 240 V AC Input
Includes
Interchangeable Plug Set
For Use With
1VZY7, 1VZZ3, 1VZZ7, 1WAA4, 1WAA9, 1WAB4
Product Type
AC Wall Adapter
Compatible Product Type
2-Channel Paperless Recorder
Description
AC Adapter, Product Type AC Wall Adapter, Includes Interchangeable Plug Set, Compatible Product Type 2-Channel Paperless Recorder, Compatible with Manufacturer Model Number DC1250, Compatible with Grainger Part Number 1VZY7, 1VZZ3, 1VZZ7, 1WAA4, 1WAA9, 1WAB4, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.