Vibration Tester
Mfr # 6400-011
Zoro # G2904553
product price: $1,636.99
/ea
Free Shipping & Returns
Key Features
Acceleration Range
0.01 to 19.99g
Frequency Range (Hz)
10 to 10 K
Temp. Range (F)
-14 Degrees to 122 Degrees
Velocity
0.01 to 19.99 in/sec, 0.1 to 199.9 mm/sec
Bearing/Gear Check
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6400-011
Zoro #
G2904553
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr
Description
Vibration Tester, Acceleration Measurement - Minimum 0.01 g, Acceleration Measurement - Maximum 19.99 g, Maximum Velocity Measured 19.99 in/sec, Minimum Velocity Measured 0.01 in/sec, Acceleration Max Resolution 19.99 g, Velocity Max Resolution 19.99 in/sec, Auto Power Off -, Batteries Included Yes, Alert Type Vibration, Battery Run Time 20 hr, Battery Size AA, Number of Batteries Required 2, Calibration Certificate Type NIST, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.