W43 T-Shirt Cleaning Rags White, New - 5lb Bag

  • Mfr # N2-W43-5BG

  • Zoro # G606171675


product price:  $35.99
/ea

Key Features

Material
100% Premium Quality T-shirt Material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material
Size
14x14 to 20x20
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2-W43-5BG
Zoro #
G606171675
UPC #
764950302279
Country of Origin
United States

Dimensions

Size
14x14 to 20x20

Details

Item
New Knit Rags
Material
100% Premium Quality T-shirt Material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material
Weight
6
Color
White

Description

Premium T-shirt Material
PREMIUM QUALITY RAGS: Made of 100% premium quality t-shirt material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low lint knit wiping rags. Bulk cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A white knit cleaning rag is more cost-efficient than microfiber cleaning cloths. These bulk knit cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these multipurpose cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These Knit cleaning t-shirt rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. Bulk absorbent towels are ideal for all purposes.
DURABLE CLEANING SUPPLIES: These knit cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning bulk rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: Often used for a cleaning wipe and toss, these knit cleaning rags are machine-washable, dry fast, and remain durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.