Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W68 Shop Towel Terry Wipers White - 5lb Bag

  • Mfr # N-W68-5BG

  • Zoro # G706171896


product price: $13.89
/ea

Key Features

Material
Cotton Terry
Size
14x14 to 20x20
Weight
5
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-W68-5BG
Zoro #
G706171896
UPC #
764950209820
Country of Origin
United States

Dimensions

Size
14x14 to 20x20

Details

Item
New Terry Rags
Material
Cotton Terry
Weight
5
Color
White

Description

Terry Finished Terry Towel- Similar to our W-69 clean-up wipers but these are slightly lighter weight for smaller clean-ups.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.