Waist Apron, PK 12
Mfr # P-WAISTAPRON-BLK
Zoro # G711934936
product price: $35.95
/pk 12, $3.00/eaKey Features
Overall Length
12 in
Fabric Material
Spun Poly
Style
Waist
Number of Pockets
3
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-WAISTAPRON-BLK
Zoro #
G711934936
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Size
Universal
Overall Width
26 in
Details
Item
Waist Apron
Color
Black
Fabric Material
Spun Poly
Style
Waist
Number of Pockets
3
Product Type
Apron
Adjustable
Yes
Description
Waist Apron, Product Type Apron, Adjustable Yes, Color Black, Fabric Material Spun Poly, Number of Pockets 3, Overall Length 12 in, Size Universal, Overall Width 26 in, Style Waist, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.