Zoro Homepage

Waist Apron, PK 12

  • Mfr # P-WAISTAPRON-WHT

  • Zoro # G511934914


product price: $35.95
/pk 12, $3.00/ea

Key Features

Overall Length
12 in
Fabric Material
Spun Poly
Adjustable
Yes
Number of Pockets
3
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-WAISTAPRON-WHT
Zoro #
G511934914
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
26 in
Size
Universal

Details

Item
Waist Apron
Color
White
Fabric Material
Spun Poly
Adjustable
Yes
Number of Pockets
3
Style
Waist
Product Type
Apron

Description

Waist Apron, Product Type Apron, Adjustable Yes, Color White, Fabric Material Spun Poly, Number of Pockets 3, Overall Length 12 in, Size Universal, Overall Width 26 in, Style Waist, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.