Zoro Homepage
This item is Discontinued.
Monarch Washcloth Size Terry Wipers - COLORED 10 lb bag N-C10-10BG

Washcloth Size Terry Wipers - COLORED 10 lb bag (Discontinued)

  • Mfr # N-C10-10BG
  • Zoro # G406171530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-C10-10BG
Zoro #
G406171530
UPC #
764950302583
Country of Origin
United States

Dimensions

Size
11"x11" and 13"x13"

Details

Item
New Terry Rags
Material
Assorted Colors
Weight
10
Color
Assorted Colors

Description

PREMIUM QUALITY: Made of premium quality cotton terry material. All terry towel rags are made from cotton. All around, these are great all-purpose and high-quality low lint terry wiping rags. Cotton provides offering superior absorbency properties with a lightweight feeling.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These terry towel rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these super absorbent and fluffy towels are ideal for every purpose.
PACKAGE: A small 5 lb. bag of knit rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
DURABLE: Cleaning rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. Cleaning rags will perfectly dry without streaking.
MACHINE WASHABLE: Shop rags are perfectly machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again and again without losing their efficacy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.