Zoro Homepage

WPK - Optimal White T-Shirt Wipers - New - 10lb Bag

  • Mfr # N-WPK-10BG

  • Zoro # G306171609


product price: $28.59
/ea

Key Features

Material
White
Size
14x14 to 20x20
Weight
10
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-WPK-10BG
Zoro #
G306171609
UPC #
-
Country of Origin
United States

Dimensions

Size
14x14 to 20x20

Details

Item
New Knit Rags
Material
White
Weight
10
Color
White

Description

New, optically bright white knit. This is our basic smooth white knit good for all general applications. Very low lint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.