This item is Discontinued.

Monessen Monessen GO330-IPI-LP-HK 30 in. LP Fireside Grand Oak 3 Tier IPI Hearth Kit GO330-IPI-LP-HK

Monessen GO330-IPI-LP-HK 30 in. LP Fireside Grand Oak 3 Tier IPI Hearth Kit (Discontinued)

  • Mfr # GO330-IPI-LP-HK
  • Zoro # G404063486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO330-IPI-LP-HK
Zoro #
G404063486
UPC #
689145814965
Country of Origin
China

Description

30 in. LP Fireside Grand Oak 3 Tier IPI Hearth Kit.

Features
  • State-of-the-Art, Tiered Burner System Creates a Multi Level Fire
  • Hidden Controls are Easily Accessible
  • Fireside Grand Oak Log Set
Specifications
  • Log Size: 30 "
  • BTUs: 82, 000
  • Fuel Type: Liquid Propane
  • Number of Logs: 12
  • Minimum Fireplace Floor Dimensions: 9" (RW) / 40" (FW) x 23" (D)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.