Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Bailer, PTFE, 350mL, PK10

  • Mfr # BTEFS1.5X12X

  • Zoro # G3919307


product price: $368.99
/pk 10, $36.90/ea
Free Shipping & Returns

Key Features

Material
PTFE
Length
1 ft
Capacity
350 mL
Diameter
1 53/100 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTEFS1.5X12X
Zoro #
G3919307
UPC #
088409045563
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
1 53/100 in
Overall Length
12 in
Overall Diameter
1 1/2 in

Details

Item
Bailer
Material
PTFE
Capacity
350 mL
Product Type
Bailer
Disposability
Single-Use

Description

Disposable Bailer, Load Capacity 350mL, Length 1 ft., Outside Dia. 1.53, Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.