Shop MONOFLO INTERNATIONAL
Create Account
32 x 30 x 25 in. Plastic Folding Bulk Shipping Container, Black - Capacity 1800 lbs
- Mfr # BC3230-25
- Zoro # G124183181
product price:Â
$
835.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC3230-25
- Zoro #
- G124183181
- UPC #
- -
- Country of Origin
- China
Description
Plastic Folding Bulk Shipping Container Straight injection molded black plastic shipping container provides these folding containers high impact resistance. I-beam technology improves base strength by up to 40% stronger than standard folding bulk containers. 2 hinged drop down doors on these plastic shipping containers fold flush against the folding container for easy access to contents. Folds easily with plastic ergonomic latches. High return ratio for reduced costs. Includes labeling area on sides of these folding bulk containers. Specifications Color: Black. Length: 32 in. Width: 30 in. Height: 25 in. Inside Length: 29-1/2 in. Inside Width: 27-1/2 in. Inside Height: 18-1/2 in. Capacity: 1800 lbs. Capacity: 8.7 ft..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.