Shop MONOPOLY
See all product information
Create Account
Hello Kittyand Friends
- Mfr # MN075-296
- Zoro # G710533628
product price:Â
$
43.79
/ea
Key Features
Material
90% paper, 5% plastic, 5% zinc
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
3+
Includes
1 Game Board, 7 Collectible Tokens, 28 Title Deed Cards, 16 Chance Cards Renamed "Adventures" Cards, 16 Community Chest Cards Renamed "Parties" Cards, Custom Monopoly Money, 32 Houses Renamed "Stars", 12 Hotels Renamed "5-Star Certificate", 2 Dice, Rules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN075-296
- Zoro #
- G710533628
- UPC #
- 700304156426
- Country of Origin
- United States
- Material
- 90% paper, 5% plastic, 5% zinc
- Color
- Multicolored
- Recommended Age
- 8+ years
- Recommended Grade
- 3+
- Includes
- 1 Game Board, 7 Collectible Tokens, 28 Title Deed Cards, 16 Chance Cards Renamed "Adventures" Cards, 16 Community Chest Cards Renamed "Parties" Cards, Custom Monopoly Money, 32 Houses Renamed "Stars", 12 Hotels Renamed "5-Star Certificate", 2 Dice, Rules
Description
inYou can never have too many friends!in Live by the words of Sanrios universally adored icon and join Hello Kitty in her colorful world with MONOPOLY: Hello Kitty and Friends! Buy, sell, and trade locations where all your favorite characters work and play in this all-new, custom version of the classic game featuring My Melody, Keroppi, Badtz-Maru, Chococat, Cinnamoroll, and many others. Six collectible tokens feature HELLO KITTYAND FRIENDS as the cutest vehicles, and Celebrations and Adventures are in store as you collect Kuromis Candy Shop, DokiDokis Burger Shack, and more to be the last player standing to win! For 2-6 players, ages 8+.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.