10 PAIRS Of High-Quality Gold Plated Speaker Banana Plugs_ Closed Scre

  • Mfr # 21820

  • Zoro # G1704257


product price:  $20.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21820
Zoro #
G1704257
UPC #
889028051160
Country of Origin
China

Description

Banana plugs make speaker installation a breeze. They are designed for use with amplifiers or speakers that use traditional binding posts. Not only is it easier to make the connection on the back of your amp; it is safer; with no chance of stray wire strands creating a short across contacts. These high quality plugs are the closed screw type and can accept bare wire or spades. They are sized to fit speaker wire from 12 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of brass; which is then plated with gold to help prevent corrosion and ensure smooth connections. This multi-pack includes five pairs of plugs; perfect for connecting the satellite and center channel speakers in a 5.1 channel setup. Features: Can accept bare wire or spades Can accept 12 to 18 AWG speaker wires Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated brass plug Each order includes TEN pairs (20 plugs total)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.