
1000Ft Cat6A Ftp Solid, (Cmr), Blue
Mfr # 13072
Zoro # G0685110
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Cable Type
Category 6a
Wire Size
23 AWG
Item - Data Cable
Network Cable
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13072
Zoro #
G0685110
UPC #
889028011072
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Wire Size
23 AWG
Details
Cable Type
Category 6a
Item - Data Cable
Network Cable
Shielding
Yes
Connector Details
Bare Wire
Device Supported
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.