10FT APPLE MFI LIGHTNING
Mfr # 12841
Zoro # G715368799
product price: $19.59
/eaKey Features
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Cable Type
Lightning/USB
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12841
Zoro #
G715368799
UPC #
889028008591
Country of Origin
China
Dimensions
Cable Length
10 ft
Wire Size
20/28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Cable Type
Lightning/USB
Features
Molded
Compatible With
Apple Devices: iPhone 6s Plus , iPhone 6s , iPhone 6 Plus , iPhone 6-, iPhone 5s , iPhone 5c , iPhone 5, iPad Air , iPad Air 5, iPad Air 2, iPad Mini, iPad Mini 2-, iPad Mini 3, iPad 4th Generation , iPod Nano 7th Generation , iPod Touch 5th Generation
Connector Plating
Gold
MFI
Yes
Connector on Second End Details
1 x Lightning - Male
Device Supported
iPhone, iPod, iPad
American Wire Gauge
20/28 AWG
Connector on First End Details
1 x USB Type A - Male
Series
Select
Compatibility
Apple Devices: iPhone 6s Plus , iPhone 6s , iPhone 6 Plus , iPhone 6 , iPhone 5s , iPhone 5c , iPhone 5, iPad Air , iPad Air 5, iPad Air 2, iPad Mini, iPad Mini 2 , iPad Mini 3, iPad 4th Generation , iPod Nano 7th Generation , iPod Touch 5th Generation
Product Line
Select
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.