
10Ft Select Series High Speed Hdmi Blk
Mfr # 3993
Zoro # G0683552
product price: $8.59
/eaKey Features
Cable Type
HDMI
Cable Length
10 ft
Conductor Material
Copper
Features
Audio Return Channel (ARC)
Boot Type
Snagless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3993
Zoro #
G0683552
UPC #
844660039938
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Cable Type
HDMI
Conductor Material
Copper
Item
A/V Cable
Features
Audio Return Channel (ARC)
Boot Type
Snagless
Connector on First End Details
1 x RJ-45 Network - Male
Product Color
Green
Device Supported
Audio/Video Device
Data Transfer Rate
10.2-Gbit/s
American Wire Gauge
28 AWG
Connector on Second End Details
1 x HDMI Digital Audio/Video - Male
Cable Characteristic
Patch Cable
Supported Resolution
1080
Connector Plating
Gold
Product Line
Select
Connection A
1 x HDMI Digital Audio/Video - Male
Maximum Resolution
1080
Wire Gauge
28 AWG
Connection B
HDMI Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.