Zoro Homepage

10FT SLIM 18GBPS ACTIVE HIGH SPEED HDMI

  • Mfr # 13592

  • Zoro # G114897524


product price: $31.69
/ea

Key Features

Data Transfer Rate
18 Gbit/s
Device Supported
TV, Audio/Video Device
American Wire Gauge
36 AWG
Supported Resolution
3840 x 2160
Cable Type
HDMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13592
Zoro #
G114897524
UPC #
889028016404
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Data Transfer Rate
18 Gbit/s
Device Supported
TV, Audio/Video Device
American Wire Gauge
36 AWG
Supported Resolution
3840 x 2160
Cable Type
HDMI
Connector Plating
Gold
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
x.v.Color, Audio Return Channel (ARC), Flexible, Active
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.