Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Cable Tie, 12 in L, Black, 50 lb. Strength, 100 PK 5801

Cable Tie, 12 in L, Black, 50 lb. Strength, 100 PK (Discontinued)

  • Mfr # 5801
  • Zoro # G8789019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5801
Zoro #
G8789019
UPC #
844660058014
Country of Origin
China

Dimensions

Nominal Length
12 in
Actual Length
12 in
Length
12"

Details

Item
Cable Tie
Cable Tie Style
Releasable
Color
Black
Tensile Strength
50 lb.
Outdoor Use
No
Locking Style
Releasable
Metal Detectable
No
UL Type
Not Listed
Number of Straps
1
Plenum Rated
No
Recommended Tool
Hand Install Only
Cable Tie Duty
Standard
Flame Retardant
No

Description

Cable Tie, Releasable, Actual Length 12 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Black, Tensile Strength 50 lb, Standard, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type Not Listed, Recommended Tool Hand Install Only, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.