Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120-Watt Slider Resistance Speaker Volume Control

  • Mfr # 38169

  • Zoro # G1703487


product price: $34.45
/ea

Key Features

Dimmer Type
Slider
Output Watts
120 W
Includes
120-Watt Slider Resistance Speaker Volume ControlWhite Inserts and KnobsAlmond Inserts and KnobsIvory Plastic Inserts and Knobs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38169
Zoro #
G1703487
UPC #
889028123195
Country of Origin
China

Details

Item
Audio Control Device
Dimmer Type
Slider
Output Watts
120 W
Includes
120-Watt Slider Resistance Speaker Volume ControlWhite Inserts and KnobsAlmond Inserts and KnobsIvory Plastic Inserts and Knobs

Description

This 120-Watt Speaker Volume Control features audiophile sound quality; with virtually no high-end or low-end roll-off. It has a non-shorting design; which prevents amplifier damage; and color-coded; right-angle; solderless speaker terminals with easy top termination. It uses a 12-position switch; which offers a total of 36dB attenuation; with Off; two 6dB; seven 3dB; and full on settings. The package includes white; almond; and ivory plastic inserts and knobs. Support Files: Quick Install Guide (Jul 3; 2019) Updated Jul 3; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.