Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Cable Tie 14" 50 lb., Green, PK100 5778

Cable Tie 14" 50 lb., Green, PK100 (Discontinued)

  • Mfr # 5778
  • Zoro # G8788827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5778
Zoro #
G8788827
UPC #
844660057789
Country of Origin
China

Dimensions

Length
14"

Details

Color
Green
Item
Cable Tie
Tensile Strength
50 lb.
Material
Nylon
Basic Material
Plastic

Description

Cable Tie 14 In. 50 lb.,Green,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.