
1/4Inch M Plug to 3.5mm S Jack, Metal
Mfr # 7167
Zoro # G4473104
product price: $4.45
/eaKey Features
Color
Gold
Cable Type
1/4 in Audio, 3.5 mm Audio
Number of Ports
2
Connection A
1/4 in Mono Male
Features
Metal Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7167
Zoro #
G4473104
UPC #
844660071679
Country of Origin
Taiwan, Province of China
Details
Item
Audio Adapter
Color
Gold
Cable Type
1/4 in Audio, 3.5 mm Audio
Number of Ports
2
Connection A
1/4 in Mono Male
Features
Metal Adapter
Connection B
3.5 mm Stereo Female
Adapter Type
6.35mm/Mini-phone
Product Type
Audio Adapter
End 1 Number of Connections
1
Total Number of Adapters
1
End 1 Connection Type
1/4 in Mono Male
End 1 Connection Finish
Gold-Plated
End 2 Connection Finish
Gold-Plated
End 2 Number of Connections
1
End 2 Connection Type
3.5 mm Stereo Female
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type 1/4 in Mono Male, End 2 Connection Type 3.5 mm Stereo Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.