
1/4Inch S Plug to 1/4Inch S Jackx2 Spltr
Mfr # 7221
Zoro # G4468186
product price: $3.79
/eaKey Features
Color
Black
Cable Type
1/4 in Audio
Number of Ports
3
Connection B
(2) 1/4 in Stereo Females
Connection A
1/4 in Stereo Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7221
Zoro #
G4468186
UPC #
844660072218
Country of Origin
Taiwan, Province of China
Details
Item
Audio Splitter
Color
Black
Cable Type
1/4 in Audio
Number of Ports
3
Connection B
(2) 1/4 in Stereo Females
Connection A
1/4 in Stereo Male
Product Type
Audio Splitter
End 1 Number of Connections
1
End 1 Connection Type
1/4 in Stereo Male
End 2 Connection Finish
Gold-Plated
Total Number of Adapters
1
End 1 Connection Finish
Gold-Plated
End 2 Number of Connections
2
End 2 Connection Type
1/4 in Stereo Female
Description
Audio Splitter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 2, Color Black, End 1 Connection Type 1/4 in Stereo Male, End 2 Connection Type 1/4 in Stereo Female, Product Type Audio Splitter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.