Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 1/4Inch S Plug to 3.5mm S Jack x2 Spltr 7216

1/4Inch S Plug to 3.5mm S Jack x2 Spltr (Discontinued)

  • Mfr # 7216
  • Zoro # G4473253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216
Zoro #
G4473253
UPC #
844660072164
Country of Origin
Multiple

Details

Cable Type
3.5mm and 1/4 in Audio
Item
Audio Splitter
Connection A
1/4 in Stereo Male
Connection B
(2) 3.5mm Stereo Females
Number of Ports
3
Color
Black

Description

Audio Splitter, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.