Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 1/4Inch S Plug to RCA Jack x2 Splitter 7193

1/4Inch S Plug to RCA Jack x2 Splitter (Discontinued)

  • Mfr # 7193
  • Zoro # G4468073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7193
Zoro #
G4468073
UPC #
844660071938
Country of Origin
China

Details

Item
Audio Splitter
Color
Black
Cable Type
1/4 in Audio, RCA
Number of Ports
3
Connection B
(2) RCA Females
Connection A
1/4 in Stereo Male
Product Type
Audio Splitter
End 2 Number of Connections
2
Total Number of Adapters
1
End 2 Connection Finish
Gold-Plated
End 1 Number of Connections
1
End 1 Connection Finish
Gold-Plated
End 2 Connection Type
RCA Female
End 1 Connection Type
1/4 in Stereo Male

Description

Audio Splitter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 2, Color Black, End 1 Connection Type 1/4 in Stereo Male, End 2 Connection Type RCA Female, Product Type Audio Splitter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.