Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15FT 24AWG CL2 DUAL LINK DVI-D CABLE - BLACK

  • Mfr # 2688

  • Zoro # G514872831


product price: $39.79
/ea

Key Features

Wire Size
24 AWG
Device Supported
PC, Projector, HDTV, Video Device
Supported Resolutions
2048 x 1536
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2688
Zoro #
G514872831
UPC #
844660026884
Country of Origin
China

Dimensions

Wire Size
24 AWG
Cable Length
15 ft

Details

Device Supported
PC, Projector, HDTV, Video Device
Item
Video Cable
Supported Resolutions
2048 x 1536
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Color
Black
Data Transfer Rate
9.9 Gbit/s
Cable Type
DVI-D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.