15ft Coaxial Audio/Video RCA Cable M/M RG59U 75ohm (for S/PDIF_ Digita

  • Mfr # 6304

  • Zoro # G2017787


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6304
Zoro #
G2017787
UPC #
844660063049
Country of Origin
China

Description

This Digital Coax Cable is made from premium quality RG59U coaxial cable with double shielding to prevent signal degradation caused by EMI and RFI interference. The conductor is made of 99.999% pure bare oxygen-free copper; while the shield consists of an inner layer of Aluminum-Mylar foil with 100% coverage and an outer layer of copper braid. This cable is ideal for conducting S/PDIF digital audio signals and other high-bandwidth content; but it is also ideal for composite video; audio interconnects; and other line level RCA signals. The VW-1 rating on this cable indicates that the jacket has been treated so that it complies with fire safety regulations; making it safe for use through or within the walls of residential class buildings. Features: Gold plated RCA male connectors Molded connector housings 99.999% pure oxygen-free copper conductor Double shielded with aluminum-mylar foil and copper braiding 75 ohm impedance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.