
1.5FT HIGH SPEED HDMI BLACK
Mfr # 3872
Zoro # G414883517
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Cable Type
HDMI
Cable Length
1.50 ft
Color
Black
Features
Audio Return Channel (ARC)
Device Supported
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3872
Zoro #
G414883517
UPC #
844660038726
Country of Origin
China
Dimensions
Cable Length
1.50 ft
Details
Cable Type
HDMI
Color
Black
Features
Audio Return Channel (ARC)
Item
A/V Cable
Device Supported
Audio/Video Device
American Wire Gauge
28 AWG
Supported Resolution
1080
Data Transfer Rate
10.2 Gbit/s
Connector Plating
Gold
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.