Zoro Homepage

1.5FT USB 2.0 A MALE TO B MALE

  • Mfr # 5436

  • Zoro # G514876754


product price: $1.79
/ea
Sold in multiples of 4 for $7.16

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
1.50 ft
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5436
Zoro #
G514876754
UPC #
844660054368
Country of Origin
China

Dimensions

Cable Length
1.50 ft
Wire Size
24/28 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Features
Corrosion-free, Molded, Strain Relief, Booted
Connector Plating
Gold
American Wire Gauge
24/28 AWG
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Scanner, Printer
Connector on Second End Details
1 x USB 2.0 Type B - Male
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.