
16FT USB 2.0 M TO F ACTIVE EXT CABLE
Mfr # 8751
Zoro # G314876824
product price: $9.89
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Compatible With
PlayStation 3
Cable Type
USB
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8751
Zoro #
G314876824
UPC #
844660087519
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Compatible With
PlayStation 3
Cable Type
USB
Features
Active
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Gaming Console
Cable Characteristic
Extension Cable
Compatibility
PlayStation 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.