Zoro Homepage

18in SATA 6Gbps Cbl with Locking Latch (90-degree to 180-degree)_ Blue

  • Mfr # 8783

  • Zoro # G2017699


product price: $2.69
/ea
Sold in multiples of 6 for $16.14

Key Features

Cable Type
SATA
Features
Locking Latch
Data Transfer Rate
6-Gbit/s
Color
Blue
Cable Length
1.50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8783
Zoro #
G2017699
UPC #
844660087830
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Cable Type
SATA
Item
Data Transfer Cable
Features
Locking Latch
Data Transfer Rate
6-Gbit/s
Color
Blue

Description

Each major revision of the Serial ATA interface specification has doubled the maximum data transfer rate. The latest SATA Revision 3.0 allows for data transfer speeds of up to 6 Gbps. While the cables for all three revisions appear to be similar and will physically fit into the connectors on all SATA drives and controllers; the higher data transfer rate of SATA 6 Gbps requires higher quality materials and closer tolerances than the previous two revisions required. Monoprice SATA 6 Gbps cables are certified to provide maximum speeds from your SATA system; up to 6 Gbps when used with equivalent devices and controllers. One end of this internal cable features a straight connector; while the other end uses a 90-degree connector; which can make for better cable management in some situations; especially in tight spaces. Each end has an attached locking latch; to ensure that your connections do not come loose due to movement or vibration. Note that SATA 6 Gbps cables are backwards compatible and can be used with SATA 3 Gbps and SATA 1.5 Gbps devices. However; the data transfer of the SATA subsystem will be limited to that of the slowest device. So; for example; if a SATA 6 Gbps cable is connected to a SATA 3 Gbps drive and a SATA 1.5 Gbps controller; the drive will be limited to a transfer rate of 1.5 Gbps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.