2-CONDUCTOR CMP-RATED SPEAKER WIRE, 250FT
Mfr # 13717
Zoro # G914876675
product price: $206.69
/ea
Free Shipping & Returns
Key Features
Cable Length
250 ft
Connector on Second End Details
(1) Bare Wire
Connector on First End Details
(1) Bare Wire
American Wire Gauge
14 AWG
Device Supported
Speaker, Audio Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13717
Zoro #
G914876675
UPC #
889028017661
Country of Origin
China
Dimensions
Cable Length
250 ft
Details
Item
Audio Cable
Connector on Second End Details
(1) Bare Wire
Connector on First End Details
(1) Bare Wire
American Wire Gauge
14 AWG
Device Supported
Speaker, Audio Device
Connector Type on First End
Bare Wire
Connector Type on Second End
Bare Wire
Connection A
1 x Bare Wire
Product Line
Nimbus
Connection B
1 x Bare Wire
Wire Gauge
14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.