2-PORT DISPLAYPORT 1.2 TO DISPLAYPORT MULTI-STREAM TRANSPORT MST HUB
Mfr # 21972
Zoro # G314897683
product price: $54.15
/eaKey Features
Cable Length
11.80 in
Adapter Type
DisplayPort
Connector Gender on Second End
Female
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Female
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21972
Zoro #
G314897683
UPC #
889028052792
Country of Origin
China
Dimensions
Cable Length
11.80 in
Details
Adapter Type
DisplayPort
Connector Gender on Second End
Female
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Female
Connector Gender on First End
Male
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Maximum Resolution Supported
3840 x 2160
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Features
Multi-Stream Transport (MST) Support
Device Supported
Monitor, Desktop Computer, Digital Signage Display
Item
A/V Adapter
Connector on Second End Details
2 x DisplayPort Digital Audio/Video - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.