Zoro Homepage

2.0 USB-C to USB Type-B Printer Cable_ 480 Mbps_ 3.3ft_ Black

  • Mfr # 33456

  • Zoro # G1717304


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33456
Zoro #
G1717304
UPC #
889028086155
Country of Origin
China

Description

With this Monoprice USB-CTM cable; you can connect your USB-C equipped PC or Mac® to the various USB devices in your life. Featuring a reversible male Type-CTM connector on one end and a male Type-B connector on the other; you can connect legacy printers; scanners; and other devices with a Type-B connector to your USB-C equipped laptop. This USB 2.0 cable supports up to 5 VDC; 2.4A of charging power and supports data transfer rates up to 480Mbps. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. Apple® and Mac® are trademarks of Apple Inc.; registered in the U.S. and other countries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.