This item is Discontinued.

Monoprice 2.1MP Full HD 1080p TVI Security Camera_ Outdoor Indoor_ 1920x1080p@30 38530

2.1MP Full HD 1080p TVI Security Camera_ Outdoor Indoor_ 1920x1080p@30 (Discontinued)

  • Mfr # 38530
  • Zoro # G1694700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38530
Zoro #
G1694700
UPC #
889028126813
Country of Origin
China

Description

Waterproof UTC Technology Motion Detection Easy Setup Waterproof: The IP66 rated design provides protection from dust and water ingress; making it perfect for outdoor applications in all weather conditions. UTC Technology: Up The Coax (UTC) technology allows you to view the camera's On Screen Display (OSD) menu through the coaxial cable running between the camera and the DVR. It allows for easier setting adjustments; faster installation time; and smarter and safer operation without additional wires; saving you time; energy; and money. Motion Detection: The camera can detect motion in selected areas; which can trigger an alarm or initiate video recording. Easy Setup: Easy Setup with advance 3-Axis design meets multiple installation requirements with flexible camera angle adjustments for positioning and mounting on walls or ceilings. App Access and Remote Viewing Install to a network to check live feeds from your mobile devices; or on your computer; anywhere. Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible. Product Dimensions Perfect for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! TVI Turret Security Cameras Resolution Range 1MP - 2.1MP Model 30556 30555 30554 30549 18639 Resolution 1MP 2MP 2MP 2.1MP 2.1MP Video Frame Rate 1280x720p@30fps 1920x1080p@30fps 1920x1080p@30fps 1920x1080p@30fps 1920x1080p@30fps Lens 3.6mm 2.8mm 2.8mm 2.8mm 2.8mm Motorized Lens No No No No No Varifocal Lens No No No No No IR Range 100 ft (30m) 131 ft (40m) 131 ft (40m) 65 ft (20m) 65 ft (20m) Day/Night Vision with ICR Yes Yes Yes Yes Yes Resolution Range 2.1MP - 5MP Model 18638 30551 30553 30552 30550 Resolution 2.1MP 2.1MP 2.1MP 3MP 5MP Video Frame Rate 1920x1080p@30fps 1920x1080p@30fps 1920x1080p@30fps 1920x1536p@18fps 2560x1944p@20fps Lens 3.6mm 2.8mm 2.8-12mm 2.8mm 2.8mm Motorized Lens No No Yes No No Varifocal Lens No No Yes No No IR Range 131 ft (40m) 131 ft (40m) 131 ft (40m) 131 ft (40m) 65 ft (20m) Day/Night Vision with ICR Yes Yes Yes Yes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.