Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice 23" Glass Speaker Stand with Cable Management (Pair) 39497

23" Glass Speaker Stand with Cable Management (Pair) (Discontinued)

  • Mfr # 39497
  • Zoro # G1712964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39497
Zoro #
G1712964
UPC #
889028136720
Country of Origin
China

Description

The Monoprice 23" Glass SPeaker Stands combine furniture grade aethetics and blend with any living room or home theater decor. Made of durable aluminum with a silver finish; the stands sleek profiles add a modern touch to your home theater setup. Stealthily conceal the speaker cables out of sight. Simple to set up; these speaker stands make a good addition to any home theater or stereo system. Features: Premium grade appearance; sturdy and durable High Quality tempered glass and glossy aluminum pair of stands Supports up to 22 pounds; 10kg Top glass 8 inches by 8 inches; Bottom glass 10 inches by 10 inches Total height 23 inches Support Files: User's Manual (Nov 25; 2019) Updated Nov 25; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.