Zoro Homepage

24 AWG HIGH SPEED HDMI CABLE_ 40FT GENERIC

  • Mfr # 15646

  • Zoro # G114874990


product price: $41.59
/ea

Key Features

Connector Plating
Gold
Cable Type
HDMI
American Wire Gauge
24 AWG
Supported Resolution
3840 x 2160
Data Transfer Rate
10.2 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15646
Zoro #
G114874990
UPC #
889028037515
Country of Origin
China

Dimensions

Cable Length
40 ft

Details

Connector Plating
Gold
Cable Type
HDMI
American Wire Gauge
24 AWG
Supported Resolution
3840 x 2160
Data Transfer Rate
10.2 Gbit/s
Device Supported
Audio/Video Device, HDTV
Item
A/V Cable
Features
Flexible, Corrosion Resistant, Passive, Flame Retardant, Audio Return Channel (ARC), Rugged
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.