Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5mm S Plug to 3.5mm S Jack

  • Mfr # 7124

  • Zoro # G4468904


product price: $3.35
/ea

Key Features

Color
Black
Cable Type
2.5 mm Audio, 3.5 mm Audio
Number of Ports
2
Connection A
2.5 mm Stereo Male
Connection B
3.5 mm Stereo Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7124
Zoro #
G4468904
UPC #
888817036944
Country of Origin
Taiwan, Province of China

Details

Item
Audio Adapter
Color
Black
Cable Type
2.5 mm Audio, 3.5 mm Audio
Number of Ports
2
Connection A
2.5 mm Stereo Male
Connection B
3.5 mm Stereo Female
Sub-Category
Audio
Adapter Type
Mini-phone/Sub-mini phone
Features
75 ohm Impedance
Product Type
Audio Adapter
End 1 Connection Type
2.5 mm Stereo Male
Total Number of Adapters
1
End 2 Connection Type
3.5 mm Stereo Female
End 2 Connection Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Number of Connections
1
End 1 Connection Finish
Gold-Plated

Description

Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type 2.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features 75 ohm Impedance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.