2U 19in Metal Rackmount Cable Management Panel
Mfr # 42827
Zoro # G416471026
product price: $28.99
/eaKey Features
Depth
3.50 in
Cable Manager Type
Rack Cable Management Panel
Features
Airflow Management
Width
19 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42827
Zoro #
G416471026
UPC #
889028000000
Country of Origin
China
Dimensions
Depth
3.50 in
Width
19 in
Height
2.80 in
Rack Height
2U
Details
Item
Cable Organizer
Cable Manager Type
Rack Cable Management Panel
Features
Airflow Management
Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.