Zoro Homepage

32AWG HIGH SPEED HDMI CABLE, 6FT GENERIC

  • Mfr # 13779

  • Zoro # G014883504


product price: $8.75
/ea

Key Features

Data Transfer Rate
10.2 Gbit/s
Cable Type
HDMI
Device Supported
HDTV, Audio/Video Device
American Wire Gauge
32 AWG
Connector Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13779
Zoro #
G014883504
UPC #
889028018330
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Data Transfer Rate
10.2 Gbit/s
Cable Type
HDMI
Device Supported
HDTV, Audio/Video Device
American Wire Gauge
32 AWG
Connector Plating
Gold
Supported Resolution
1080
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Corrosion Resistant, Flame Resistant, Flexible, Passive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.