
32FT USB 2.0 MTOF ACTIVE EXT CABLE
Mfr # 6149
Zoro # G914876330
product price: $17.79
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Compatible With
PlayStation 3
Cable Type
USB
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6149
Zoro #
G914876330
UPC #
844660061496
Country of Origin
China
Dimensions
Cable Length
32 ft
Wire Size
28/24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Compatible With
PlayStation 3
Cable Type
USB
Features
Active
Connector Plating
Gold
Cable Characteristic
Extension Cable
Device Supported
Webcam, Camera, Keyboard/Mouse, Gaming Console, Printer
American Wire Gauge
28/24 AWG
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
Compatibility
PlayStation 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.